THIS WEEK ONLY: Shop Our Limited-Edition Products.

RIV CLSD END AL/ST 1/4 x 1/2

941.14.12 - UNSPSC 31162201
R637673812
RIV CLSD END AL/ST 1/4 x 1/2 RIV CLSD END AL/ST 1/4 x 1/2
RIV CLSD END AL/ST 1/4 x 1/2

Delivery

In stock delivery from our warehouses.

RIV CLSD END AL/ST 1/4 x 1/2 — 941.14.12
  • RIV CLSD END AL/ST 1/4 x 1/2 — 941.14.12
  • RIV CLSD END AL/ST 1/4 x 3/8 — 941.14.38
  • RIV CLSD END AL/ST 3/16 x 1/2 — 941.316.12
  • RIV CLSD END AL/ST (0.126-0.250) 3/16X0.475 — 941.316.14
  • RIV CLSD END AL/ST (0.251-0.375) 3/16X0.595 — 941.316.38

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
Length 0.750 in
Rivet Material Steel
Mandrel Material Aluminum
Head Type Dome
End Type Closed
Drilling Hole Diameter 0.257 - 0.261 In
Clamping Range 0.376 - 0.500 in
Flange Diameter 0.500 in
Head Height 0.098 in
Mandrel Diameter 0.142 in
Shear Strength 890 lbs
Tensile Strength 1,200 lbs
EAN 4052713984296

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-01-28
Excellente qualité